Mueller Company

3/4 x 3/4 x 1 in. CTS Pack Joint Water Service Brass Reducing Tee

Part #MP15381NFFG  |  Item #4347178  |  Manufacturer Part #P-15381 N

$ 102.28 EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connection 3: CTS Pack Joint

End Connections: CTS Pack Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1 in

Fitting Sizes: 3/4 in x 3/4 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass