Mueller Company

3/4 x 3/4 x 1 in. Pack Joint Water Service Brass Reducing Tee

Part #MP15381NFG  |  Manufacturer Part #P15381 275N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Pack Joint

End Connection 2: Pack Joint

End Connection 3: Pack Joint

End Connections: Pack Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1 in

Fitting Sizes: 3/4 in x 3/4 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass