36 in. Iron Machine Saddle 28.00 - 47.00 in.
36 in. Iron Machine Saddle 28.00 - 47.00 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Select the correct size saddle based on the pipe O.D
- Fits pipe with an OD range from 28.00 in - 47.00 in
- Used on cast iron pipe
Documents
Specifications
- Application:
- Cast Iron Pipe
- Brand Model Compatibility:
- B-101™
- Material:
- Cast Iron
- Product Type:
- Pipe Saddle
- Range (in):
- 28.00 in - 47.00 in
- Size:
- 36 in