3/8 x 1-1/4 in. Tapered Screw Plug
3/8 x 1-1/4 in. Tapered Screw Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- Length:
- 1-1/4 in
- Material:
- Alloy Steel