4-1/2 in. Nozzle Wrench

You last purchased this on
 
Mueller Company

4-1/2 in. Nozzle Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

4-1/2 in. Nozzle Wrench

  • Fast #
  • Part #MA316R
  • Item #1432675
  • Manufacturer Part #A316R
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to remove and install threaded in hose and pumper nozzles
  • Requires Certification

Specifications

Brand Model Compatibility:
Super Centurion® 200, 250
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Maximum Capacity:
4-1/2 in
Size:
2-1/2 in
Tool Type:
Wrench