Mueller Company

4 ft. Curb Box Key with Curved Handle

Part #MH10322P  |  Manufacturer Part #010322 906

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with two-hole Erie style curb boxes
  • Curb key located on bottom of tool for turning on and off curb valves
  • Top of key has two sides with different functions
  • One side is a curved point for digging ice or dirt away from lid of box
  • Other side is a spanner wrench for removing lids

Specifications

Color Finish: Black

Height: 4 ft

Material: Steel

Tool Type: Service Box and Rod Key

Type: MH10322P

Weight: 5