4 x 1 in. IP Bronze Double Strap Saddle
4 x 1 in. IP Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- NSF Certified:
- No
- Tap Size:
- 1 in