Mueller Company

4 x 3/4 in. CC Ductile Iron Saddle with 304 and 304A Stainless Steel Single Strap 2.85 - 2.91 in.

Part #MDR1S0500CCF  |  Manufacturer Part #DR 1 S 0500 CC 075

Tap Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-194, ASTM A-240, ASTM A-359 88, ASTM D-2000

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 4 in

Material: Ductile Iron, Rubber, Stainless Steel

NSF Certified: No

Range in : 4.47 in - 5.32 in

Tap Size: 3/4 in