Mueller Company

48 x 18 in. Meter Pit for Single Meter

Part #M330CT1848FSBSN  |  Manufacturer Part #330CT1848FSBSN

Depth:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Depth: 48 in

Diameter: 18 in

End Connection 1: Meter

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes