5/8 x 3/4 in. Meter Water Service Yoke with Prong
5/8 x 3/4 in. Meter Water Service Yoke with Prong
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Iron
- Waterworks Application:
- Water