5/8 x 3/4 x 1 in. Compression Cast Brass Alloy Angle Meter Valve
5/8 x 3/4 x 1 in. Compression Cast Brass Alloy Angle Meter Valve
Frequently Purchased Together
Product Details
- Mueller 110 conductive compression connection for CTS O.D. tubing x meter swivel nut
- Sizes: 5/8" x 3/4" R, 5/8" x 3/4", 5/8" x 3/4" x 3/4" R, 5/8" x 3/4" x 3/4", 5/8" x 3/4" x 1", 1" R , 1"
- Mueller 300 ball angle meter valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Fitting Type:
- Stop
- Inlet Service Size:
- 5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Stainless Steel, Rubber
- Material Type:
- 18-8, EPDM
- OutletMeter Size:
- 1 in
- Valve Size:
- 5/8 in x 3/4 in x 1 in
- Valve Type:
- Meter Angle Ball Valve