5-1/4 in. Seat Wrench
5-1/4 in. Seat Wrench
Frequently Purchased Together
Product Details
- Replacement parts for the "Invincible" hydrant seat removal wrench
Specifications
- Brand Model Compatibility:
- P935
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Length:
- 5-1/4 in
- Tool Type:
- Wrench Base