5 in. Iron Machine Saddle 5.81 - 6.38 in.
5 in. Iron Machine Saddle 5.81 - 6.38 in.
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Select the correct size saddle based on the pipe O.D
- Fits pipe with an OD range from 5.81 in - 6.38 in
- Saddles used to allow the B-101 tapping machine to fit snug on the pipe
Specifications
- Application:
- Cast Iron Pipe
- Brand Model Compatibility:
- A3, B-101™
- Diameter:
- 5 in
- Fits Pipe Size:
- 5 in
- Material:
- Cast Iron
- Product Type:
- Saddle
- Range (in):
- 5.81 in - 6.38 in
- Size:
- 5 in