5/8 in. Compression x Meter Brass Angle Meter Stop

Part #MH1425517NEF  |  Item #4308456  |  Manufacturer Part #01425517 215N

$ 30.77 EACH

Inlet Service Size:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Meter

End Connections: Compression x Meter

Inlet Service Size: 5/8 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 3/4 in