5/8 in. Expansion Hand Wheel for Yoke

You last purchased this on
 
Mueller Company

5/8 in. Expansion Hand Wheel for Yoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

5/8 in. Expansion Hand Wheel for Yoke

  • Fast #
  • Part #MH14234NE
  • Item #3715850
  • Manufacturer Part #014234 200N
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-47/50 in
Material:
Brass, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Handwheel
Type:
Expansion Hand Wheel