Mueller Company

5/8 x 1 in. Copper Flared Lock Nut Brass Angle Ball Valve Curb Stop

Part #MB24264NEG  |  Manufacturer Part #024264 204N

Inlet Service Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Copper Flared

End Connection 2: Copper Flared

End Connections: Copper Flared

Inlet Service Size: 5/8 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 1 in