Mueller Company 5/8 x 3/4 in. CTS Compression Nut Ball Valve with Reduced Port Lockwing

MB24350NEFG

Manufacturer Part #: B-24350 N

Inlet Service Size

5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connections
CTS Compression
Lead Law Compliant
Yes
Material
Bronze

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday