5/8 x 3/4 in. CTS Pack Joint x Meter Swivel Brass Angle Meter Stop

Part #MH14265NEFG  |  Item #4308699  |  Manufacturer Part #014265 1 216N

$ 70.60 EACH

Inlet Service Size:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Pack Joint

End Connection 2: Meter

End Connections: Pack Joint x Meter

Inlet Service Size: 5/8 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 3/4 in