5/8 x 3/4 in. Lock Nut x FIP Angle Check Valve
Model M98™ 5/8 x 3/4 in. Lock Nut x FIP Angle Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1024
- AWWA:
- AWWA C-800
- Collection:
- Model M98™
- End Connection 1:
- Lock Nut
- End Connection 2:
- FIPS
- End Connections:
- Lock Nut x FIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Valve Size:
- 5/8 in x 3/4 in
- Valve Type:
- Dual Check Valve