Mueller Company

5/8 x 3/4 in. Lock Nut x Pack Joint Angle Check Valve

Part #MP1446605NEF  |  Manufacturer Part #P1446605 A215N

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Lock Nut

End Connection 2: Pack Joint

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: [3/4 in, 5/8 in]