Mueller Company
5/8 x 3/4 in. Meter Swivel x Flared Coupling
Part #MH14200NE | Item #5065371 | Manufacturer Part #H14200N
$
83.20
EACH
All Sizes
Product Details
Specifications
End Connection 1: Meter Swivel
End Connection 2: Flared
End Connections: Meter Swivel x Flared
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass