Mueller Company

5/8 x 3/4 in. MIPT Brass Coupling

Part #MH10050NEF  |  Manufacturer Part #010050 203N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIPT

End Connection 2: MIPT

End Connections: MIPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No