Mueller Company

5/8 x 3/4 x 12 in. Meter Threaded Resetter

Part #MB24118NEF12  |  Manufacturer Part #238B24118-----N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter Threaded

End Connection 2: Meter Thread

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

Fitting Type: Reducing

Height: 12 in

Lead Law Compliant: Yes

NSF Certified: No