5/8 x 3/4 x 3/4 in. FIP x Lock Nut Angle Meter Ball Valve

Part #MB24278NGEFF  |  Item #7553891  |  Manufacturer Part #B24278 1X5/8X3/4X3/4

$ 162.44 EACH

Valve Size:

5/8 in x 3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: FIPS

End Connection 2: Lock Nut

End Connection 3: Lock Nut

End Connections: FIPS x Lock Nut x Lock Nut

Fitting Type: Reducing

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 5/8 in x 3/4 in

Valve Type: Ball Valve