5/8 x 3/4 x 7 in. Meter Threaded Resetter

Part #MB24118R2ANEFW  |  Item #4715841  |  Manufacturer Part #234B24118R2A--N

$ 364.98 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 5/8 in

    Part #MB24118R2ANEFWItem #4715841Mfr. Part #234B24118R2A--N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 364.98 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter Threaded

End Connection 2: Meter Threaded

End Connections: Meter Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

Fitting Type: Reducing

Height: 7 in

Lead Law Compliant: Yes

NSF Certified: No