Mueller Company
5/8 x 3/4 x 7 in. Meter Yoke Water Service with Check Valve
Part #MB2404R2NEFW | Item #4529732 | Manufacturer Part #234B2404-R2---N
$
280.14
EACH
All Sizes
Product Details
Specifications
End Connection 1: Meter Yoke
End Connection 2: Meter Yoke
End Connections: Meter Yoke
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Fitting Type: Reducing
Height: 7 in
Lead Law Compliant: Yes