5/8 x 3/4 x1 in. Ball Angle Meter Valve
5/8 x 3/4 x1 in. Ball Angle Meter Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mueller® pack Joint connection for IPS PE pipe x meter swivel nut
- Sizes: 5/8 in. x3/4 in. x3/4 in. , 5/8 in. x3/4 in. x1 in. ,1 in
- Mueller® 300 ball angle meter valve
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- Inlet Service Size:
- 5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Valve Size:
- 5/8 in x 3/4 in x 1 in
- Valve Type:
- Meter Angle Ball Valve