Mueller Company 6 in. CC Bronze and Stainless Steel Double Strap Saddle

MBR2S0684CC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-295
AWWA Specifications
AWWA C-102, AWWA C-106, AWWA C-400, AWWA C-800, AWWA C-900
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Bronze, Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.84 in - 7.45 in
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday