Mueller Company 6 x 3/4 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

MDR2S0659

Manufacturer Part #: DR 2 S 0659 CC 075

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-395, ASTM A-536
AWWA Specifications
AWWA C-800
End Connections
CC
Fits Pipe Size
6 in
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.59 in - 7.37 in
Tap Size
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday