6 in. Iron Machine Saddle 6.69 - 7.50 in.

You last purchased this on
 
Mueller Company

6 in. Iron Machine Saddle 6.69 - 7.50 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

6 in. Iron Machine Saddle 6.69 - 7.50 in.

  • Fast #
  • Part #MUE40072
  • Item #3548340
  • Manufacturer Part #040072
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Select the correct size saddle based on the pipe O.D
  • Fits pipe with an OD range from 6.69 in - 7.50 in
  • Used on cast iron pipe
  • Requires Certification

Specifications

Application:
Cast Iron Pipe
Brand Model Compatibility:
B-101™
Material:
Cast Iron
Product Type:
Pipe Saddle
Range (in):
6.69 in - 7.50 in
Size:
6 in