Mueller Company

6 x 1-1/2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

Part #MDR2S0659CCJ  |  Manufacturer Part #DR 2 S 0659 CC 150

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM A-536, ASTM A-395]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Stainless Steel

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.59 in - 7.37 in

Tap Size: 1-1/2 in