Mueller Company

6 x 1 in. IP Stainless Steel Double Strap Saddle

Part #MDR2S0659IPG  |  Manufacturer Part #DR 2 S 0659 IP 100

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 6 in

Material: Stainless Steel

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.59 in - 7.37 in

Tap Size: 1 in