Mueller Company

6 x 3/4 in. CC Bronze Single Strap Service Saddle

Part #MBR1B0684CCF  |  Manufacturer Part #BR1B0684-CC-075

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM C-295

AWWA Specifications: AWWA C-102, AWWA C-106, AWWA C-108, AWWA C-400, AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Bronze

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in