Mueller Company

6 x 3/4 in. IP Bronze and Stainless Steel Double Strap Saddle

Part #MBR2S0684IPF  |  Manufacturer Part #BR2S0684

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Tap size: 3/4"

Documents

Specifications

ASTM Specifications: ASTM C-295

AWWA Specifications: AWWA C-900

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 6 in

Material: [Bronze, Stainless Steel]

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in