Mueller Company 8 x 1-1/2 in. CC Bronze and Stainless Steel Double Strap Saddle

MBR2S0899CC

Manufacturer Part #: BR2S0899CCJ

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-295
AWWA Specifications
AWWA C-800
End Connections
CC
Fits Pipe Size
8 in
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday