Mueller Company 8 x 3/4 in. IP Bronze and Stainless Steel Double Strap Saddle

MBR2S0899IP

Manufacturer Part #: BR2S0899IP075

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Tap size: 3/4"

SPECIFICATIONS

ASTM Specifications
ASTM C-295
AWWA Specifications
AWWA C-900
End Connections
IP
Fits Pipe Size
8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday