8 in. Iron Machine Saddle 8.50 - 9.38 in.

Part #M40073  |  Item #3537093  |  Manufacturer Part #040073

$ 52.17 EACH

Diameter:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on cast iron pipe
  • Select the correct size saddle based on the pipe O.D.
  • Fits pipe with an OD range from 8.50 in - 9.38 in

Specifications

Brand Model Compatibility: B-101™ Drilling and Tapping Machine

Diameter: 8 in

Fits Pipe Size: 8 in

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Material: Cast Iron

Range in : 8.50 in - 9.38 in