Mueller Company

8 in. Mechanical Joint Asbestos Cement Tapping Sleeve

Part #MH619XX

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 8 in

Fitting Type: Straight

MSS Specifications: MSS SP-60

Material: [Ductile Iron, Asbestos, Cement]

NSF Certified: No