8 in. NPT Flanged Cast Iron 125# Check Valve with Bronze Seat Ring

Part #MA2120BBX  |  Item #1917372  |  Manufacturer Part #A2120BB

Valve Size:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI B16.1, ANSI B16.42]

ASTM Specifications: [ASTM A-126, ASTM A-276, ASTM A-307, ASTM A-47, ASTM B-21, ASTM B-62, ASTM D-2000]

Clean Bagged: No

Coating: Epoxy

Color Finish: Cast Iron

Cover Included: Yes

End Connection 1: [NPT, Flanged]

End Connection 2: [NPT, Flanged]

End Connections: NPT;Flanged

FM Approved: Yes

IAPMO Listed: No

Length: 19-1/2 in

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Disc Material: Rubber

Valve Seat Material: Bronze

Valve Size: 8 in

Valve Type: Check Valve

Width: 14-69/100 in