8 x 2 in. CC Bronze Double Strap Saddle

You last purchased this on
 
Mueller Company

8 x 2 in. CC Bronze Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

8 x 2 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2B0899CCK
  • Item #305220
  • Manufacturer Part #BR2B0899CC200
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flattened silicon bronze straps
  • O-ring sealed outlet
  • For use on cast iron and ductile iron pipe and cast iron O.D
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Brass, Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psig
Range (in):
8.99 in - 9.67 in
Tap Size:
2 in