8 x 2 in. CC Ductile Iron Saddle
DR2S Series 8 x 2 in. CC Ductile Iron Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
- Products sold in select areas only
- Rolled strap threads
- Body is nylon 11 (10 -12 mil)
- 304L stainless steel strap
- ASTM A536 ductile iron body
- Double strap design rated at 500 psig (3450 kPa/34.50 bar) maximum working pressure
- Meets all applicable parts of ANSI/AWWA C800
- Nitrile O-ring gasket
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-800
- Coating:
- Nylon
- Collection:
- DR2S Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle, Straight
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Range (in):
- 8.54 in - 9.79 in
- Tap Size:
- 2 in