8 x 3/4 in. CC Bronze Double Strap Saddle
BR2B Series 8 x 3/4 in. CC Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Size of tapping: 3/4"
- Products sold in select areas only
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM C-295
- AWWA:
- AWWA C-900
- Application:
- Cast Iron, Ductile Iron Pipe
- Collection:
- BR2B Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Brass, Silicon Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Range (in):
- 8.99 in - 9.67 in
- Tap Size:
- 3/4 in