8 x 3/4 in. CC Ductile Iron Saddle

You last purchased this on
 
Mueller Company

DR2S Series 8 x 3/4 in. CC Ductile Iron Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

DR2S Series 8 x 3/4 in. CC Ductile Iron Saddle

  • Fast #
  • Part #MDR2S0854CCF
  • Item #1818903
  • Manufacturer Part #DR 2 S 0854 CC 075
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
  • Products sold in select areas only
  • Rolled strap threads
  • Body is nylon 11 (10 -12 mil)
  • 304L stainless steel strap
  • ASTM A536 ductile iron body
  • Double strap design rated at 500 psig (3450 kPa/34.50 bar) maximum working pressure
  • Meets all applicable parts of ANSI/AWWA C800
  • Nitrile O-ring gasket
  • Requires Certification

Specifications

ANSI:
ANSI C800
ASTM:
ASTM A-536
AWWA:
AWWA C-800
Coating:
Nylon
Collection:
DR2S Series
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle, Straight
Material:
Ductile Iron, Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
500 psi
Range (in):
8.54 in - 9.79 in
Tap Size:
3/4 in