A-2360 Series 10 in. Flanged Cast Iron Open Right Resilient Wedge Gate Valve

Part #MA23600610OR  |  Item #1896700  |  Manufacturer Part #A-2360-06

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI B2.1, ANSI C509, ANSI C515]

ASTM Specifications: [ASTM A-126 Class B, ASTM B-62, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-509, AWWA C-550]

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2360 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Material: Cast Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

UL Listed: UL 262

Valve Body Style: Open Right

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 10 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water