Mueller Company

A-2360 Series 2 in. Flanged Cast Iron Open Left Resilient Wedge Gate Valve

Part #MA23606K

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: ANSI 61, ANSI B16.1 Class 125, ANSI B18.2, ANSI B18.2.1, ANSI B2.1, ANSI C509, ANSI C550

ASTM Specifications: ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000

AWWA Specifications: AWWA C-111, AWWA C-509, AWWA C-550

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2360 Series

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: UL 262

Valve Disc Material: Ductile Iron

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water