2 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

2360 Series™ 2 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2360 Series™ 2 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236023E302KOL
  • Item #4385993
  • Manufacturer Part #020A236023LN E302
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL listed, FM approved, and certified to ANSI/NSF 61
  • Products sold in select areas only
  • Non-rising stem (NRS)
  • Epoxy coating meets or exceeds all applicable requirements ANSI/AWWA C550 Standard and is certified to ANSI/NSF 61
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
  • Standard mechanical joint ends comply with ANSI/AWWA C111
  • 2 in. square wrench nut (optional handwheel available) – open left or open right
  • Triple o-ring seal stuffing box (2 upper & 1 lower o-rings), with fourth o-ring serving as dirt seal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI C111, ANSI C509, ANSI C550
ASTM:
ASTM B-138, ASTM B-62, ASTM B-98 C66100/H02
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Epoxy
Collection:
2360 Series™
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
8-1/2 in
Material:
Cast Iron, Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
40 lb