3 in. Mechanical Joint x Flange Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
Mueller Company

A-2360 Series 3 in. Mechanical Joint x Flange Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2360 Series 3 in. Mechanical Joint x Flange Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #MA236019MOL
  • Item #3565508
  • Manufacturer Part #MA236019MOL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI B2.1, ANSI C509, ANSI C515
ASTM:
ASTM A-126 Class B, ASTM B-62, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2360 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water