4 in. Push On Cast Iron Open Right Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2360 Series 4 in. Push On Cast Iron Open Right Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2360 Series 4 in. Push On Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #M040A236040RN9000
  • Item #2138987
  • Manufacturer Part #040A236040RN 9000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B18.2, ANSI B18.2.1, ANSI B2.1, ANSI C509, ANSI C515, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2360 Series
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
Yes
Length:
12-81/100 in
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Style:
Open Right
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water