6 in. Mechanical Joint Cast Iron Open Left 316SS Resilient Wedge Gate Valve (Less Accessories)
A-2360 Series 6 in. Mechanical Joint Cast Iron Open Left 316SS Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2360 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 125#
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water