6 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve
2360 Series™ 6 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL listed, FM approved, and certified to ANSI/NSF 61
- Products sold in select areas only
- Non-rising stem (NRS)
- Epoxy coating meets or exceeds all applicable requirements ANSI/AWWA C550 Standard and is certified to ANSI/NSF 61
- Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
- Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
- Standard mechanical joint ends comply with ANSI/AWWA C111
- 2 in. square wrench nut (optional handwheel available) – open left or open right
- Triple o-ring seal stuffing box (2 upper & 1 lower o-rings), with fourth o-ring serving as dirt seal
Documents
Specifications
- ANSI:
- ANSI 61, ANSI C111, ANSI C509, ANSI C550
- ASTM:
- ASTM B-138, ASTM B-62, ASTM B-98 C66100/H02
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Epoxy
- Collection:
- 2360 Series™
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 11-1/2 in
- Material:
- Cast Iron, Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Pressure Class:
- 125#
- UL Listed:
- UL 262
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Right
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Potable Water
- Weight:
- 186 lb